




€12.94/ pieceexcl. VAT
€15.66incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | OPEN BOX 16 |
Type | Combination Spanner |
Model | Metric |
Wrench width | 3.5 mm |
Length | 75 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 6 g |