






€45.05/ pieceexcl. VAT
€54.51incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | OPEN BOX 14 |
Type | Combination Spanner |
Model | Metric |
Wrench width | 32 mm |
Length | 430 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 666 g |