






€27.10/ pieceexcl. VAT
€32.79incl. VAT
11 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | OPEN BOX 14 |
Type | Combination Spanner |
Model | Metric |
Wrench width | 19 mm |
Length | 265 mm |
Material | Chrome Alloy Steel |
Weight | 190 g |
Surface protection | Chrome-plated |