






€23.50/ pieceexcl. VAT
€28.44incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | OPEN BOX 14 |
Type | Combination Spanner |
Model | Metric |
Wrench width | 17 mm |
Length | 240 mm |
Material | Chrome Alloy Steel |
Weight | 155 g |
Surface protection | Chrome-plated |