






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | OPEN BOX 14 |
Type | Combination Spanner |
Model | Metric |
Wrench width | 15 mm |
Length | 215 mm |
Material | Chrome Alloy Steel |
Weight | 109 g |
Surface protection | Chrome-plated |