




€12.01/ pieceexcl. VAT
€14.53incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | OPEN BOX 14 |
Type | Combination Spanner |
Model | Metric |
Wrench width | 11 mm |
Length | 180 mm |
Material | Chrome Alloy Steel |
Weight | 55 g |
Surface protection | Chrome-plated |