






€14.50/ pieceexcl. VAT
€17.55incl. VAT
8 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | OPEN BOX 14 |
Type | Combination Spanner |
Model | Metric |
Wrench width | 10 mm |
Length | 165 mm |
Material | Chrome Alloy Steel |
Weight | 43 g |
Surface protection | Chrome-plated |