Products
Brands
About Eriks
Customer service
BE - English
Home
Combination Spanner, OPEN BOX ...
STAHLWILLE Combination Spanner, OPEN BOX 14 Series, Chrome Alloy Steel, 135 mm LG, 7 mm WD
ERIKS:
23779678
Manufacturer:
4018754019151
Combination spanner, offset
Design: DIN 3113, ISO 7738, Form B.
Made of chrome-alloyed steel, forged, chrome-plated, ring side offset, jaw angled at 15°.
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
STAHLWILLE
Series
OPEN BOX 14
Type
Combination Spanner
Model
Metric
Wrench width
7 mm
Length
135 mm
Material
Chrome Alloy Steel
Weight
25 g
Surface protection
Chrome-plated
See all variants
Log in