




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | OPEN BOX 13a |
Type | Combination Spanner |
Model | Inch |
Wrench width | 1.3/8 |
Length | 460 mm |
Material | Chrome Alloy Steel |
Weight | 796 g |
Surface protection | Chrome-plated |