




€50.82/ pieceexcl. VAT
€61.49incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | OPEN BOX 13a |
Type | Combination Spanner |
Model | Inch |
Wrench width | 1.3/16 |
Length | 332 mm |
Material | Chrome Alloy Steel |
Weight | 398 g |
Surface protection | Chrome-plated |