




€26.33/ pieceexcl. VAT
€31.86incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | OPEN BOX 13a |
Type | Combination Spanner |
Model | Inch |
Wrench width | 13/16 |
Length | 260 mm |
Material | Chrome Alloy Steel |
Weight | 204 g |
Surface protection | Chrome-plated |