




€21.95/ pieceexcl. VAT
€26.56incl. VAT
Sold per: 10Min. order: 10
3 In stock - Estimated delivery date 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | OPEN BOX 13a |
Type | Combination Spanner |
Model | Inch |
Wrench width | 11/16 |
Length | 200 mm |
Material | Chrome Alloy Steel |
Weight | 116 g |
Surface protection | Chrome-plated |