




€17.25/ pieceexcl. VAT
€20.87incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | OPEN BOX 13a |
Type | Combination Spanner |
Model | Inch |
Wrench width | 5/8 |
Length | 180 mm |
Material | Chrome Alloy Steel |
Weight | 88 g |
Surface protection | Chrome-plated |