




€18.87/ pieceexcl. VAT
€22.83incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | OPEN BOX 13a |
Type | Combination Spanner |
Model | Inch |
Wrench width | 19/32 |
Length | 170 mm |
Material | Chrome Alloy Steel |
Weight | 74 g |
Surface protection | Chrome-plated |