




€17.50/ pieceexcl. VAT
€21.18incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | OPEN BOX 13a |
Type | Combination Spanner |
Model | Inch |
Wrench width | 1/2 |
Length | 160 mm |
Material | Chrome Alloy Steel |
Weight | 57 g |
Surface protection | Chrome-plated |