






€154.00/ pieceexcl. VAT
€186.34incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | OPEN BOX 13 |
Type | Combination Spanner |
Model | Metric |
Wrench width | 46 mm |
Length | 500 mm |
Material | Chrome Alloy Steel |
Weight | 1330 g |
Surface protection | Chrome-plated |