






€87.00/ pieceexcl. VAT
€105.27incl. VAT
4 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | OPEN BOX 13 |
Type | Combination Spanner |
Model | Metric |
Wrench width | 41 mm |
Length | 480 mm |
Material | Chrome Alloy Steel |
Weight | 1020 g |
Surface protection | Chrome-plated |