






€27.57/ pieceexcl. VAT
€33.36incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | OPEN BOX 13 |
Type | Combination Spanner |
Model | Metric |
Wrench width | 32 mm |
Length | 360 mm |
Material | Chrome Alloy Steel |
Weight | 484 g |
Surface protection | Chrome-plated |