






€34.60/ pieceexcl. VAT
€41.87incl. VAT
24 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | OPEN BOX 13 |
Type | Combination Spanner |
Model | Metric |
Wrench width | 30 mm |
Length | 330 mm |
Material | Chrome Alloy Steel |
Weight | 404 g |
Surface protection | Chrome-plated |