






€25.10/ pieceexcl. VAT
€30.37incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | OPEN BOX 13 |
Type | Combination Spanner |
Model | Metric |
Wrench width | 29 mm |
Length | 330 mm |
Material | Chrome Alloy Steel |
Weight | 385 g |
Surface protection | Chrome-plated |