






€16.94/ pieceexcl. VAT
€20.50incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | OPEN BOX 13 |
Type | Combination Spanner |
Model | Metric |
Wrench width | 22 mm |
Length | 260 mm |
Material | Chrome Alloy Steel |
Weight | 220 g |
Surface protection | Chrome-plated |