






€15.94/ pieceexcl. VAT
€19.29incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | OPEN BOX 13 |
Type | Combination Spanner |
Model | Metric |
Wrench width | 21 mm |
Length | 260 mm |
Material | Chrome Alloy Steel |
Weight | 216 g |
Surface protection | Chrome-plated |