






€9.01/ pieceexcl. VAT
€10.90incl. VAT
Sold per: 10Min. order: 10
7 In stock - Estimated delivery date 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | OPEN BOX 13 |
Type | Combination Spanner |
Model | Metric |
Wrench width | 14 mm |
Length | 165 mm |
Material | Chrome Alloy Steel |
Weight | 68 g |
Surface protection | Chrome-plated |