






€11.70/ pieceexcl. VAT
€14.16incl. VAT
53 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | OPEN BOX 13 |
Type | Combination Spanner |
Model | Metric |
Wrench width | 13 mm |
Length | 160 mm |
Material | Chrome Alloy Steel |
Weight | 57 g |
Surface protection | Chrome-plated |