






€10.20/ pieceexcl. VAT
€12.34incl. VAT
63 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | OPEN BOX 13 |
Type | Combination Spanner |
Model | Metric |
Wrench width | 10 mm |
Length | 125 mm |
Material | Chrome Alloy Steel |
Weight | 35 g |
Surface protection | Chrome-plated |