

€902.44/ pieceexcl. VAT
€1,091.95incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4014 |
Type | Combination spanner |
Model | Metric |
Length | 860 mm |
Low spark model | No |
Material | Chrome Alloy Steel |
Weight | 8000 g |
Wrench width open end | 80 mm |
Wrench width socket/ring/ratchet | 80 mm |
Head width open end | 163 mm |
Head width socket/ring/ratchet | 119 mm |
Head height open end | 28 mm |
Head height socket/ring/ratchet | 41 mm |
Cranked | Yes |
Suitable for tommy bar | No |
With tommy bar | No |
Isolation protection 1000 V | No |
Ratcheting model | No |
Point count | 12 |
VDE tested | No |