




€41.97/ pieceexcl. VAT
€50.78incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 130aSP |
Type | Combination Spanner |
Model | Inch |
Wrench width | 9/16 |
Length | 165 mm |
Material | HPQ high performance steel |
Weight | 84 g |
Surface protection | Chrome-plated |