




€36.19/ pieceexcl. VAT
€43.79incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 130aSP |
Type | Combination Spanner |
Model | Inch |
Wrench width | 7/16 |
Length | 135 mm |
Material | HPQ high performance steel |
Weight | 43 g |
Surface protection | Chrome-plated |