




€28.03/ pieceexcl. VAT
€33.92incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 130a |
Type | Combination Spanner |
Model | Inch |
Wrench width | 9/32 |
Length | 110 mm |
Material | HPQ high performance steel |
Weight | 16 g |
Surface protection | Chrome-plated |