

€161.32/ pieceexcl. VAT
€195.20incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS OPEN RATCH 17/5 |
Type | Combination ratchet spanner set |
Model | Metric |
Length | 350 mm |
Low spark model | No |
Material | Chrome Alloy Steel |
Weight | 780 g |
Wrench width open end | 19 mm |
Wrench width socket/ring/ratchet | 19 mm |
Cranked | Yes |
Suitable for tommy bar | No |
With tommy bar | No |
Isolation protection 1000 V | No |
Ratcheting model | Yes |
Point count | 12 |
VDE tested | No |