






€281.14/ pieceexcl. VAT
€340.18incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 17F/12 |
Type | Combination ratchet spanner set |
Model | Metric |
Low spark model | No |
Material | Chrome Alloy Steel |
Weight | 1700 g |
Wrench width open end | 19 mm |
Wrench width socket/ring/ratchet | 19 mm |
Cranked | No |
Suitable for tommy bar | No |
With tommy bar | No |
Isolation protection 1000 V | No |
Ratcheting model | Yes |
Point count | 12 |
VDE tested | No |