






Design: Straight shape. Jaw positioned at 15°. Exact toothed ratchet mechanism. The torque values exceed those specified by DIN 3110, ISO 3318.
Made of chrome alloy steel, chrome-plated. With 72 teeth and a reset angle of 5°.
€20.81/ pieceexcl. VAT
€25.18incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | OPEN RATCH 17F |
Type | Combination Ratchet Spanner |
Model | Metric |
Length | 170 mm |
Low spark model | No |
Material | Chrome Alloy Steel |
Weight | 88 g |
Wrench width open end | 12 mm |
Wrench width socket/ring/ratchet | 12 mm |
Head width open end | 25 mm |
Head width socket/ring/ratchet | 23.5 mm |
Cranked | No |
Suitable for tommy bar | No |
With tommy bar | No |
Isolation protection 1000 V | No |
Ratcheting model | Yes |
Point count | 12 |
VDE tested | No |