STAHLWILLE

STAHLWILLE Combination Ratchet Spanner, OPEN RATCH 17F Series, Chrome Alloy Steel, 165 mm LG

  • ERIKS:14597988
  • Manufacturer:4018754281893
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Open-end spanner with ring ratchet

Design: Straight shape. Jaw positioned at 15°. Exact toothed ratchet mechanism. The torque values exceed those specified by DIN 3110, ISO 3318.



Made of chrome alloy steel, chrome-plated. With 72 teeth and a reset angle of 5°.

Save to list

€20.45/ pieceexcl. VAT

€24.74incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Series
OPEN RATCH 17F
Type
Combination Ratchet Spanner
Model
Metric
Length
165 mm
Low spark model
No
Material
Chrome Alloy Steel
Weight
69 g
Wrench width open end
11 mm
Wrench width socket/ring/ratchet
11 mm
Head width open end
20 mm
Head width socket/ring/ratchet
22 mm
Cranked
No
Suitable for tommy bar
No
With tommy bar
No
Isolation protection 1000 V
No
Ratcheting model
Yes
Point count
12
VDE tested
No