






€64.68/ pieceexcl. VAT
€78.26incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | Open Ratch 17a |
Type | Combination Ratchet Spanner |
Model | Inch |
Length | 272 mm |
Low spark model | No |
Material | Chrome Alloy Steel |
Weight | 288 g |
Wrench width open end | 0.8125 in |
Wrench width open end (inch) | 13/16 |
Wrench width socket/ring/ratchet | 0.8125 in |
Wrench width socket/ring/ratchet (inch) | 13/16 |
Head width open end | 43 mm |
Head width socket/ring/ratchet | 38 mm |
Cranked | Yes |
Suitable for tommy bar | No |
With tommy bar | No |
Isolation protection 1000 V | No |
Ratcheting model | Yes |
Point count | 12 |
VDE tested | No |