




€32.73/ pieceexcl. VAT
€39.60incl. VAT
12 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | OPEN RATCH 17 |
Type | Combination Ratchet Spanner |
Model | Metric |
Wrench width | 17 mm |
Length | 229 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 178 g |