




€35.81/ pieceexcl. VAT
€43.33incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | OPEN RATCH 17 |
Type | Combination Ratchet Spanner |
Model | Metric |
Wrench width | 15 mm |
Length | 202 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 131 g |