

€58.52/ pieceexcl. VAT
€70.81incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | OPEN RATCH 17 |
Type | Combination Ratchet Spanner |
Model | Metric |
Length | 275 mm |
Low spark model | No |
Material | Chrome Alloy Steel |
Weight | 294 g |
Wrench width open end | 21 mm |
Wrench width socket/ring/ratchet | 21 mm |
Head width open end | 43.5 mm |
Head width socket/ring/ratchet | 38 mm |
Head height open end | 9 mm |
Head height socket/ring/ratchet | 12.5 mm |
Cranked | Yes |
Suitable for tommy bar | No |
With tommy bar | No |
Isolation protection 1000 V | No |
Ratcheting model | Yes |
Point count | 12 |
VDE tested | No |