

€1,650.88/ pieceexcl. VAT
€1,997.56incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 811N |
Type | Car Tool Set |
Set version | 1 double open-ended spanner set,1 double-ended ring spanner set,1 tyre lever,17 sockets,2 sockets long,7 screwdriver sockets,1 flexible handle,1 T-handle,3 extensions,1 universal joint,1 ratchet,1 ribbed flat chisel,1 cross-cut chisel,1 drift punch,1 cen |
Total number of tools | 83 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of guiding drills | 0 |
Number of fork spanners | 12 |
Number of hot air guns | 0 |
Number of wood borers | 0 |
Number of HSS spiral drills | 0 |
Number of cable cutters | 0 |
Number of coaxial tools | 0 |
Number of crosshead screwdrivers PH | 3 |
Number of crosshead screwdrivers PZ | 0 |
Number of hole saws | 0 |
Number of finishing tools glass fibre cable | 0 |
Number of hole edge core drills | 0 |
Number of ring spanners | 24 |
Number of slotted screwdrivers | 6 |
Number of socket inserts | 0 |
Number of socket spanners | 0 |
Number of open-end spanners | 12 |
Number of stone drills | 0 |
Number of step drills | 0 |
Number of Torx screwdrivers | 0 |
Number of files | 0 |
Number of measuring tools | 0 |
Packaging | Pouch |
Weight | 16.3 kg |
Type | Car Tool Set |