

€62.76/ pieceexcl. VAT
€75.94incl. VAT
6 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 12900 |
Type | Caliper |
Measuring range | from 0 to 150 mm |
Digital indication | No |
Depth dimension | No |
Material | Stainless steel |
Model | Metric/inch |
Shock-proof | No |
Measuring range | from 0 to 6 in |
Metric graduation | Yes |
Imperial graduation | Yes |