






Design: With oil and acid resistant smooth running wheels (Ø 125 mm) with thread protection to protect the bearings from dirt and threads, with two parking brakes. Body black powder-coated.
€220.77/ pieceexcl. VAT
€267.13incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 93 TOP BOX CADDY |
Type | Chassis |
Type of accessory | Chassis |
Accessory | Yes |
Spare part | No |
Length | 475 mm |
Width | 719 mm |
Diameter | 125 mm |
Colour | Black |
Transparent | No |
Surface protection | Powder-coated |
Stackable | No |
Hinging attachment | No |