
€386.54/ pieceexcl. VAT
€467.71incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | Bit set |
Set version | 1 bit holder 1/4", 1 bit holder 1/4", 1 bit holder 3/8", 1 bit holder 1/4", 1 bit quick-change holder 1/4”, 1 bit adapter, manual 1/4", 2 bit ratchet screwdrivers 1/4", 10 bits INHEX, 8 bits PHILLIPS® 1/4", 6 bits POZID |
Total number of tools | 60 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of guiding drills | 0 |
Number of fork spanners | 0 |
Number of hot air guns | 0 |
Number of wood borers | 0 |
Number of HSS spiral drills | 0 |
Number of cable cutters | 0 |
Number of coaxial tools | 0 |
Number of crosshead screwdrivers PH | 0 |
Number of crosshead screwdrivers PZ | 0 |
Number of hole saws | 0 |
Number of finishing tools glass fibre cable | 0 |
Number of hole edge core drills | 0 |
Number of ring spanners | 0 |
Number of slotted screwdrivers | 0 |
Number of socket inserts | 0 |
Number of socket spanners | 0 |
Number of open-end spanners | 0 |
Number of stone drills | 0 |
Number of step drills | 0 |
Number of Torx screwdrivers | 0 |
Number of files | 0 |
Number of measuring tools | 0 |
Packaging | Foam tray |
Weight | 0.753 kg |
Type | Bit set |
Height | 50 mm |
Length | 350 mm |
Width | 175 mm |