STAHLWILLE

STAHLWILLE Bit holder 1/4'' - 3/8''

  • ERIKS:23779308
  • Manufacturer:4018754103850
Image 1
Socket, hexagon 1/4" inside hexagon, DIN 3126/ISO 1173 D 6.3. Internal hex drive with a collar-thrust spring (registered design).
Bits are easy to insert, lock securely in position and can be removed just as easily; even hex bits with a wide groove (Type E, DIN 3126/ISO 1173).
Save to list

€22.10/ pieceexcl. VAT

€26.74incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
1/4 in
Connection size socket side
3/8