STAHLWILLE

STAHLWILLE Bit holder 1/4''

  • ERIKS:23779271
  • Manufacturer:4018754154425
Image 1
Socket, hexagon 1/4" inside hexagon, DIN 3126/ISO 1173 D 6.3 Outer size of handle, octagon 10 mm for use in tools with 10 mm internal hex drive
or internal double hexagon (e.g. "FLEXI" double-ended flexi-joint spanners, T-handle universal joint spanners, box spanners, ratchet ring spanners
etc.). Internal hex drive with a collar-thrust spring (registered design). Bits are easy to insert, lock securely in position and can be removed just
as easily; even hex bits with a wide groove (Type E, DIN 3126/ISO 1173). HPQ high performance steel.
Save to list

€21.10/ pieceexcl. VAT

€25.53incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
1/4
Connection size socket side
10