STAHLWILLE

STAHLWILLE Bit for socket head screws 1/4'' - 2mm

  • ERIKS:23779129
  • Manufacturer:4018754163151
Image 1
For inside hexagon screws, for operating the adjusting screws on torque wrenches No 720, 721, 730 and 730N.
Save to list

€4.54/ pieceexcl. VAT

€5.49incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
1/4
Dimension
2 mm