

€26.49/ pieceexcl. VAT
€32.05incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 12171 VDE |
Type | Bi-Hex Socket |
Wrench width | 18 mm |
Connection size | 3/8 in |
Outer Diameter | 29.2 mm |
Length | 50 mm |
VDE tested | Yes |
Double hex insert | No |
Low spark model | No |
Material | HPQ high performance steel |
Weight | 58 g |
Model | Metric |
For impact screwdriver | No |
With joint | No |
Magnetic | No |
VDE tested | Yes |