






€4,505.27/ pieceexcl. VAT
€5,451.38incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 13224a WT/TS |
Type | AOG Kit |
Set version | 2 X QuickRelease fine-tooth ratchet, 18 X sockets with bi-hex, 6 X extensions, 6 X extensions, 2 X QuickRelease universal joint, 3 X adaptor, 2 X bit holder, 2 X QuickRelease fine-tooth ratchet, 4 X sockets long, 18 X sockets with bi-hex, 6 X extensions, |
Total number of tools | 179 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 28.4 kg |
Height | 455 mm |
Length | 381 mm |
Width | 581 mm |