

€141.68/ pieceexcl. VAT
€171.43incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | Adjustable Wrench Set |
Set version | Size 6 |
Material | Chrome-vanadium steel |
Total number of tools | 3 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.92 kg |