STAHLWILLE

STAHLWILLE Adjustable wrench 43X384mm / 15"

  • ERIKS:14810207
  • Manufacturer:4018754299614
Image 1
Left-handed, DIN 3117/ISO 6787, A shape, jaw offset 15°, Chrome-Vanadium, gunmetal finish.
Save to list

€101.64/ pieceexcl. VAT

€122.98incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Length
384 mm
Max. spanner opening
43 mm