STAHLWILLE

STAHLWILLE Adjustable wrench 24X206mm / 8"

  • ERIKS:23779725
  • Manufacturer:4018754019649
Image 1
Left-handed, DIN 3117/ISO 6787, A shape, jaw offset 15°, Chrome-Vanadium, gunmetal finish.
Save to list
Not available in webshop
Estimated delivery date - 13/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Length
206 mm
Max. spanner opening
24 mm