STAHLWILLE

STAHLWILLE Adjustable wrench 13X114mm / 4"

  • ERIKS:14810049
  • Manufacturer:4018754299492
Image 1
Right-handed, DIN 3117/ISO 6787, B shape, jaw offset 22°, Chrome Vanadium, chrome plated.
Save to list

€29.34/ pieceexcl. VAT

€35.50incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Length
114 mm
Max. spanner opening
13 mm